Add More Items
View All Quick Selects
Below you can add an image for '660 TOPAZ ELECTRIC' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Klein'S 6-Piece Coated Socket Set Consisting Of The Commonly Used Impact Socket Sizes For Utility and Construction Work. Sockets Are 20-Percent Lighter Than The Traditional Impact Socket Set (Cat. No. 66010). The High-Torque, 12-Point Design Is Easier to Position On Fasteners Including Square Ones. The High Visibility Color Coded Plastic Helps Identify The Right Size Socket For The Job.
Total Availability: In Stock
Check local availability
Book Price
$294.10
Each
Marking Plate, Electric
$14.00
00032664750564|0032664|032664750564|03266475056|75056|667 SP L|667SPL|667-SP-L|LMPHLDR Pull W/2P3WRECP 660W125V Porc WH|Arrow Hart - Cooper Wiring Devices 667 SP L|Arrow Hart - Cooper Wiring Devices 667SPL|Arrow Hart - Cooper Wiring Devices 667-SP-L|Cooper Wiring Devices 667 SP L|Cooper Wiring Devices 667SPL|Cooper Wiring Devices 667-SP-L|Cooperwiring 667 SP L|Cooperwiring 667SPL|Cooperwiring 667-SP-L|Eagle 667 SP L|Eagle 667SPL|Eagle 667-SP-L|Eaton 667 SP L|Eaton 667SPL|Eaton 667-SP-L|Eaton Wiring Devices
$10.47
Topaz Signature Capture Device
$608.52
Emt Compression Coupling, 1/2 In Trade Size, Zinc Plated, 0.14 LB/Ea
$265.45
Per 100
Emt Compression Coupling, 1/2 In Trade Size, Zinc Plated, 0.12 LB/Ea
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$114.76
Grounding Toggle Switch, 1 Pole, 15 A, 120 V, Thermoplastic, Light Almond, Wall Mount, 1.25 (L) X 1.090 (W) X 3.281 (H) In, 0.11 LB
$124.87
Grounding Toggle Switch, 1 Pole, 15 A, 120 V, Thermoplastic, Black, Wall Mount, 1.25 (L) X 1.090 (W) X 3.281 (H) In, 0.11 LB
Grounding Toggle Switch, 1 Pole, 15 A, 120 V, Thermoplastic, White, Wall Mount, 1.25 (L) X 1.090 (W) X 3.281 (H) In, 0.11 LB
Grounding Toggle Switch, 1 Pole, 15 A, 120 V, Thermoplastic, Brown, Wall Mount, 1.25 (L) X 1.090 (W) X 3.281 (H) In, 0.11 LB
Quick Change Carbide Tipped Hole Cutter Kit. Includes 7/8", 1-1/8", 1-3/8" and 2" Cutter Heads, Arbor, Hex Key and Case. Cuts Stainless Steel Quickly and Easily. Quick Change Arbor Allows You to Change Cutter Heads With A Simple Push and A Turn. Use The Same Arbor For Different Size Cutting Heads. Removable Cutter Heads Available In Sizes From 5/8" Through 3". Flange Stop Prevents Over-Drilling. Ejector Spring On All Sizes Above 3/4" Makes Removal Of Slug Easier. Replaceable, Cobalt-Steel Pilot Dri
$340.70
Eaton Crouse-Hinds Series Push-In Raintight Coupling, Emt, Zinc Die Cast, Raintight, No Disassembly, 1/2"
$398.25
Grounding Toggle Switch, 1 Pole, 15 A, 120 V, Thermoplastic, Ivory, Wall Mount, 1.25 (L) X 1.090 (W) X 3.281 (H) In, 0.11 LB
Strap Connector, 3/4 In Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection
$1.72
Six-Piece Impact Socket Set Consisting Of The Commonly Used Impact Socket Sizes Used In Utility and Construction Work. Each Impact Socket Features Two Coaxial Spring-Loaded Sockets In One. The High-Torque, 12-Point Design Is Easier to Position On Fasteners Including Square Ones. Available In A Convenient Carrying Case.
$312.00
The 7-Piece Flip Impact Socket Set Includes Ten Sizes Combined Into Five Sockets and Two Nested Adapters. The Two Nested Adapters Allow For Dual Drive (1/4-Inch, 1/2-Inch) Capability. The Sockets Are Designed For Use With An Impact Driver Including Klein'S Impact Wrench (Cat. Nos. BAT20CW, BAT20CW1) and Impact Driver (Cat. Nos. BAT20CD, BAT20CD1). Easy-to-Use Flip Feature Allows For Quick Changes Between Sizes and Reduces The Number Of Tools In The Tool Bag. All Sockets and Adapters Store In A Convenient C
$59.98
Ceiling Receptacle Holder, 250 V, 2 Poles, 3 Wires, White, High Strength Insulator Porcelain Material, 660 W, Screw Terminal, 4.50 In Diameter, Box Mount, 2.14 In Length, 1 LB
$10.37
The 3-In-1 Slotted Impact Socket Features An Alignment Slot to Tighten and Loosen Most Hot-Line Clamps. The Single Socket Offers Hands-Free Adjustment Between The Sizes Needed For Pole Hardware Installation and Removal. Includes 3/4-Inch and 9/16-Inch Hex Sizes In A High Torque, 12-Point Design. Engineered to Be Used With An Impact Driver.
$69.63
Klein'S 3-In-1 Flip Impact Socket Features An Alignment Slot to Tighten and Loosen Most Pole Hardware. The 9/16-Inch and 3/4-Inch Flip Socket Combines Two Of The Most Common Socket Sizes Into One Tool. The High-Torque, 12-Point Design Is Easier to Position and Works With Square Fasteners.
$51.88
Pull Chain Lampholder, 125 V Ac, 2 Poles, 3 Wires, 600 W, Screw Terminal, 4.5 In Diameter, Screw-In, 2.14 In Length
20
Popularity
Default